Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
CRBF 3515 AT UU T1

CRBF 3515 AT UU T1

CRBF 3515 AT UU T1

CRBF 3515 AT UU T1 CROSSED RLR BRG ; 35MM ID X 95MM OD X 15MM W MTG HOLED

Crossed Roller Bearing; Single Row; 35 MM Bore; 95MM Outer Diameter; 15MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 20900 Static Load Rating; 17300N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature

Part #

CRBF3515ATUUT1

BDI #

23282056

PRICE
$ 458.32 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.658
UNSPSC
31171547
EAN
4549557019340
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.45
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 35 MM Bore; 95MM Outer Diameter; 15MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 20900 Static Load Rating; 17300N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 35 MM Bore; 95MM Outer Diameter; 15MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 20900 Static Load Rating; 17300N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature