Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBF 5515 AT C1

CRBF 5515 AT C1

CRBF 5515 AT C1 CROSSED RLR BRG ; 55MM ID X 120MM OD X 15MM W MTG HOLED

Crossed Roller Bearing; Single Row; 55 MM Bore; 120MM Outer Diameter; 15MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 27700 Static Load Rating; 20100N Dynamic Rating; 1714 Rpm Maximum Operating Grease; 857 Rpm Maximum Operating Oil; Mounting Holes; + 110 C To - 20 C Operating Temperature

Part #

CRBF5515ATC1

BDI #

23282058

PRICE
$ 454.38 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.957
UNSPSC
31171547
EAN
4549557019357
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
2.11
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 55 MM Bore; 120MM Outer Diameter; 15MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 27700 Static Load Rating; 20100N Dynamic Rating; 1714 Rpm Maximum Operating Grease; 857 Rpm Maximum Operating Oil; Mounting Holes; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 55 MM Bore; 120MM Outer Diameter; 15MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 27700 Static Load Rating; 20100N Dynamic Rating; 1714 Rpm Maximum Operating Grease; 857 Rpm Maximum Operating Oil; Mounting Holes; + 110 C To - 20 C Operating Temperature