Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBF 8022 AD T1

CRBF 8022 AD T1

CRBF 8022 AD T1 CROSSED RLR BRG ; 80MM ID X 165MM OD X 22MM W MTG HOLED

Crossed Roller Bearing; Single Row; 80 MM Bore; 165MM Outer Diameter; 22MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 72000 Static Load Rating; 51100N Dynamic Rating; 1224 Rpm Maximum Operating Grease; 612 Rpm Maximum Operating Oil; Mounting Holes; + 110 C To - 20 C Operating Temperature

Part #

CRBF8022ADT1

BDI #

23282072

PRICE
$ 928.56 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.621
UNSPSC
31171547
EAN
4549557019425
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
5.73
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 80 MM Bore; 165MM Outer Diameter; 22MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 72000 Static Load Rating; 51100N Dynamic Rating; 1224 Rpm Maximum Operating Grease; 612 Rpm Maximum Operating Oil; Mounting Holes; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 80 MM Bore; 165MM Outer Diameter; 22MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 72000 Static Load Rating; 51100N Dynamic Rating; 1224 Rpm Maximum Operating Grease; 612 Rpm Maximum Operating Oil; Mounting Holes; + 110 C To - 20 C Operating Temperature