Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBF 9025 A UU T1

CRBF 9025 A UU T1

CRBF 9025 A UU T1 CROSSED RLR BRG ; 90MM ID X 210MM OD X 25MM W MTG HOLED

Crossed Roller Bearing; Single Row; 90 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 108000 Static Load Rating; 73400N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature

Part #

CRBF9025AUUT1

BDI #

23282116

PRICE
$ 1,718.23 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
4.67
UNSPSC
31171547
EAN
4549557019647
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
10.3
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 90 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 108000 Static Load Rating; 73400N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 90 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 108000 Static Load Rating; 73400N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature