Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
CRBS 16013 V UU T1

CRBS 16013 V UU T1

CRBS 16013 V UU T1

CRBS 16013 V UU T1 CROSSED RLR BRG ; 160MM ID X 186MM OD X 13MM W SLIM

Crossed Roller Bearing; Single Row; 160 MM Bore; 186MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 58200 Static Load Rating; 26900N Dynamic Rating; + 110 C To - 20 C Operating Temperature

Part #

CRBS16013VUUT1

BDI #

23283022

PRICE
$ 1,476.44 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.618
UNSPSC
31171547
EAN
4549557021213
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.36
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 160 MM Bore; 186MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 58200 Static Load Rating; 26900N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 160 MM Bore; 186MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 58200 Static Load Rating; 26900N Dynamic Rating; + 110 C To - 20 C Operating Temperature