Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBT 405 A C1

CRBT 405 A C1

CRBT 405 A C1 CROSSED RLR BRG ; 40MM ID X 51MM OD X 5MM W SUPER SLIM

Crossed Roller Bearing; Single Row; 40 MM Bore; 51MM Outer Diameter; 5MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 2520 Static Load Rating; 2000N Dynamic Rating; 3297 Rpm Maximum Operating Grease; 1648 Rpm Maximum Operating Oil; + 110 C To - 20 C Operating Temperature

Part #

CRBT405AC1

BDI #

23283162

PRICE
$ 345.67 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.026
UNSPSC
31171547
EAN
4549557063756
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.06
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 40 MM Bore; 51MM Outer Diameter; 5MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 2520 Static Load Rating; 2000N Dynamic Rating; 3297 Rpm Maximum Operating Grease; 1648 Rpm Maximum Operating Oil; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 40 MM Bore; 51MM Outer Diameter; 5MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 2520 Static Load Rating; 2000N Dynamic Rating; 3297 Rpm Maximum Operating Grease; 1648 Rpm Maximum Operating Oil; + 110 C To - 20 C Operating Temperature