CRE 16 VBUUR
CRE 16 VBUUR CAM FOLLOWER ; 7/16" STUD X 1" OD X 5/8" W ECC CST
Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CRE16VBUUR
BDI #
23283218
PRICE
$ 42.65 / each
INVENTORY: