Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFH 3 1/4 OBSOLETE DO NOT USE 08/22

CRH11V

CRH11V CAMFOLLOWER BEARING

Cam Follower Bearing; 11/16" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 5/16" Stud Diameter; 5/16-24 Thread; Heavy Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket

Part #

CRH11V

BDI #

514420

PRICE
$ 23.22 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
EAN
4549557022418
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
5/16-24
Stud Profile
Heavy Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot | Black Oxide Coating
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CRH11V
Weight / LBS
0.06
Long Description
Cam Follower Bearing; 11/16" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 5/16" Stud Diameter; 5/16-24 Thread; Heavy Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.688 Inch | 17.475 Millimeter
Roller Width
0.438 Inch | 11.125 Millimeter