Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRH64VB

CRH64VB

CRH64VB CAMFOLLOWER BEARING

Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Heavy Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

CRH64VB

BDI #

514510

PRICE
$ 340.31 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
4.95
UNSPSC
31171530
EAN
4549557023323
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
2-12
Stud Profile
Heavy Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CRH64VB
Weight / LBS
10.935
Long Description
Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Heavy Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
2.25 Inch | 57.15 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter