Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YCRS-56

NAST40ZZUU

NAST40ZZUU CAM FOLLOWER BEARING

Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 25.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NAST40ZZUU

BDI #

515979

PRICE
$ 185.61 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.709
UNSPSC
31171530
EAN
4549557044908
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST40ZZUU
Weight / LBS
1.565
Long Description
Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 25.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
1.016 Inch | 25.8 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter