Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

IR-222

IR-222

IR-222 RADIAL ROLLER BEARING, INNER RACE (SMARTCATALOG)

Inner Ring; 4.33" Bore; 5.25" Outside Diameter; 2.56" Width; ABEC-1 Precision Class; Single Row; Through Hardened Steel Material

Part #

IR-222

BDI #

26318731

PRICE
$ 433.71 / each

QTY

Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
5.0
Harmonized Tariff Code
8482.50.00.00
Noun
Ring
Keyword String
Inner
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
5
Product Detail
Inner Ring
Product Specification
4.33" Bore; 5.25" Outside Diameter; 2.56" Width; ABEC-1 Precision Class; Single Row; Through Hardened Steel Material
Long Description
Inner Ring; 4.33" Bore; 5.25" Outside Diameter; 2.56" Width; ABEC-1 Precision Class; Single Row; Through Hardened Steel Material