Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

IR-222

IR-226-CH

IR-226-CH INNER RACE, CASE HARDENED (SMARTCATALOG)

Inner Ring; 5.12" Bore; 6.06" Outside Diameter; 3.13" Width; ABEC-1 Precision Class; Single Row; Through Hardened Steel Material

Part #

IR-226-CH

BDI #

26308012

PRICE
$ 889.20 / each

QTY

Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
7.0
Harmonized Tariff Code
8482.50.00.00
Noun
Ring
Keyword String
Inner
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
7
Product Detail
Inner Ring
Product Specification
5.12" Bore; 6.06" Outside Diameter; 3.13" Width; ABEC-1 Precision Class; Single Row; Through Hardened Steel Material
Long Description
Inner Ring; 5.12" Bore; 6.06" Outside Diameter; 3.13" Width; ABEC-1 Precision Class; Single Row; Through Hardened Steel Material