Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NAU 4910 UU

NAU 4910 UU

NAU 4910 UU ROLLER BEARING ; 50MM ID X 72MM OD X 22MM W CAGED

Cylindrical Roller Bearing; 50MM Bore; Straight; 72MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NAU4910UU

BDI #

23284340

PRICE
$ 310.05 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.264
UNSPSC
31171547
EAN
4549557045431
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 3600N Static Load Rating | 26200N Dynamic Load Rating
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.584
Long Description
Cylindrical Roller Bearing; 50MM Bore; Straight; 72MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.969 Inch | 50 Millimeter
Width
0.866 Inch | 22 Millimeter