Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NN 3020 TN9/SPW33

NN 3020 TN9/SPW33

NN 3020 TN9/SPW33 CYLINDRICAL ROLLER BRG ; DOUBLE ROW

Cylindrical Roller Bearing; 100MM Bore; Straight; 150MM Outside Diameter; 37MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NN 3020 TN9/SPW33

BDI #

18295000

PRICE
$ 1,443.99 / each
$ 1,743.09 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.335
UNSPSC
31171547
EAN
7316577664280
Bore Profile
Straight
Cage Material
Polymer
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NN 3020 TN9/SPW33
Weight / LBS
2.1
Long Description
Cylindrical Roller Bearing; 100MM Bore; Straight; 150MM Outside Diameter; 37MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
3.937 Inch | 100 Millimeter
Width
1.457 Inch | 37 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter