Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N-1021-KMS P/5

XLRJ4.1/4M

XLRJ4.1/4M CYLINDRICAL ROLLER BEARING ; 4-1/4" BOREX6" ODX7/8" W

Cylindrical Roller Bearing; 4-1/4" Bore; Straight; 6" Outside Diameter; 7/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

XLRJ4.1/4M

BDI #

1196851

PRICE
$ 2,247.54 / each

QTY

Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.22
EAN
0747023038046
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
XLRJ4.1/4M
Weight / LBS
2.69
Long Description
Cylindrical Roller Bearing; 4-1/4" Bore; Straight; 6" Outside Diameter; 7/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
4.25 Inch | 107.95 Millimeter