Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NA 4915UU

NA 4915UU

NA 4915UU NEEDLE ROLLER BEARING ; 75MM ID X 105MM OD X 31MM W MACHINED

Needle Bearing; 75MM Bore; 105MM Outside Diameter; 30MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable

Part #

NA4915UU

BDI #

18203115

PRICE
$ 387.22 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.81
EAN
4549557061066
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 153000N Static Load Rating; 79600N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.795
Long Description
Needle Bearing; 75MM Bore; 105MM Outside Diameter; 30MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable
Outside Diameter
4.134 Inch | 105 Millimeter
Width
1.181 Inch | 30 Millimeter
Bore
2.953 Inch | 75 Millimeter