Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NART 20FUUR

NART 20FUUR

NART 20FUUR NEEDLE ROLLER BEARING ; 20MM ID X 47MM OD X 25MM W NON SEPARABLE

Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NART20FUUR

BDI #

23285102

PRICE
$ 270.45 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
31171530
EAN
4549557070419
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 27700N Static Load Rating | 16500N Dynamic Load Rating
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.5313
Long Description
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.787 Inch | 20 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter