Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NART 8UUR/SG

NART 8UUR/SG

NART 8UUR/SG NEEDLE ROLLER BEARING ; 8MM ID X 24MM OD X 15MM W NON SEPARABLE

Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NART8UUR/SG

BDI #

23285128

PRICE
$ 87.54 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31171530
EAN
4549557070556
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 5900N Static Load Rating | 5640N Dynamic Load Rating
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0914
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
0.945 Inch | 24 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Bore
0.315 Inch | 8 Millimeter