Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NART10UUR

NART50UUR

NART50UUR CAM FOLLOWER BEARING

Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NART50UUR

BDI #

515892

PRICE
$ 285.55 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.978
UNSPSC
31171530
EAN
4549557043994
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Non-Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NART50UUR
Weight / LBS
2.161
Long Description
Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
1.181 Inch | 30 Millimeter
Bore
1.969 Inch | 50 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter