Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

STO-20-ZZX

NAST20ZZUU

NAST20ZZUU CAM FOLLOWER BEARING

Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 19.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NAST20ZZUU

BDI #

515960

PRICE
$ 155.76 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
UNSPSC
31171530
EAN
4549557044748
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST20ZZUU
Weight / LBS
0.43
Long Description
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 19.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
1.85 Inch | 47 Millimeter
Roller Width
0.78 Inch | 19.8 Millimeter
Bore
0.787 Inch | 20 Millimeter