Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y 44 L

NAST30ZZ

NAST30ZZ CAM FOLLOWER BEARING ; YOKE TYPE 2.441IN RLR DIA FLAT SURFACE

Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 24.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable

Part #

NAST30ZZ

BDI #

1402908

PRICE
$ 109.04 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31171530
EAN
4549557044809
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST30ZZ
Weight / LBS
0.882
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 24.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Bore
1.181 Inch | 30 Millimeter
Roller Width
0.976 Inch | 24.8 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter