Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YCRS-14

NAST8

NAST8 CAM FOLLOWER BEARING

Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 9.8MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

NAST8

BDI #

515998

PRICE
$ 39.47 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31171530
EAN
4549557062438
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST8
Weight / LBS
0.062
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 9.8MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Diameter
0.945 Inch | 24 Millimeter
Bore
0.315 Inch | 8 Millimeter
Roller Width
0.386 Inch | 9.8 Millimeter