Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NCF 2968 V

NCF-2928V C/3

NCF-2928V C/3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 140MM Bore; Straight; 190MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance

Part #

NCF-2928V C/3

BDI #

203188

PRICE
$ 1,625.74 / each

QTY

INVENTORY:
2
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
2.45
UNSPSC
31171547
EAN
0644075074759
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NCF-2928V C/3
Weight / LBS
5.4
Long Description
Cylindrical Roller Bearing; 140MM Bore; Straight; 190MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Outside Diameter
7.48 Inch | 190 Millimeter
Width
1.181 Inch | 30 Millimeter
Bore
5.512 Inch | 140 Millimeter