NUCF 18 BR
NUCF 18 BR CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W HD CST
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
NUCF18BR
BDI #
23284392
PRICE
$ 168.27 / each
INVENTORY: