Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RBY 1 1/4

NURT15-1

NURT15-1 CAM FOLLOWER BEARING ; 15MM BORE 42MM RLR DIA 18MM RLR WIDTH

Cam Follower Bearing; 15MM Bore; 42MM Roller Diameter; 18MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NURT151

BDI #

516112

PRICE
$ 126.45 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
UNSPSC
31171530
EAN
4549557046674
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NURT 15-1
Weight / LBS
0.353
Long Description
Cam Follower Bearing; 15MM Bore; 42MM Roller Diameter; 18MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Bore
0.591 Inch | 15 Millimeter
Roller Diameter
1.654 Inch | 42 Millimeter
Roller Width
0.709 Inch | 18 Millimeter