Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NURT20-1R

NURT20-1R

NURT 20 1 R CYLINDRICAL ROLLER BEARING ; 20MM ID X 52MM OD X 25MM W

Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NURT201R

BDI #

516121

PRICE
$ 142.69 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.321
UNSPSC
31171530
EAN
4549557046827
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NURT20-1R
Weight / LBS
0.708
Long Description
Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
0.945 Inch | 24 Millimeter
Bore
0.787 Inch | 20 Millimeter
Roller Diameter
2.047 Inch | 52 Millimeter