Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

INA NUTR15A

NURT40R

NURT40R CAM FOLLOWER BEARING

Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NURT40R

BDI #

516138

PRICE
$ 208.28 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.816
UNSPSC
31171530
EAN
4549557047053
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NURT40R
Weight / LBS
1.801
Long Description
Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Bore
1.575 Inch | 40 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Roller Width
1.181 Inch | 30 Millimeter