Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RNAST15

RNAST50

RNAST50 CAM FOLLOWER BEARING

Cam Follower Bearing; 60MM Bore; 90MM Roller Diameter; 19.8MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

RNAST50

BDI #

516551

PRICE
$ 118.98 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
EAN
4549557052569
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
RNAST50
Weight / LBS
1.102
Long Description
Cam Follower Bearing; 60MM Bore; 90MM Roller Diameter; 19.8MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
2.362 Inch | 60 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Roller Width
0.78 Inch | 19.8 Millimeter