Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

22236EMW33C3

22236EMW33C3

22236EMW33C3 SPHR RLR BRG ; 180MMX320MMX86MM RND BORE

Spherical Roller Bearing; 180MM Straight Bore; 320MM Outside Diameter; 86MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

22236EMW33C3

BDI #

1198673

PRICE
$ 3,751.08 / each
$ 5,115.88 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
28.902
UNSPSC
31171510
EAN
4550253103530
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
63.8017
Long Description
Spherical Roller Bearing; 180MM Straight Bore; 320MM Outside Diameter; 86MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
3.386 Inch | 86 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
7.087 Inch | 180 Millimeter