Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

22334 CC/W33

22334 CC/C3W33

22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID

Spherical Roller Bearing; 170MM Straight Bore; 360MM Outside Diameter; 120MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22334 CC/C3W33

BDI #

1265012

PRICE
$ 5,584.43 / each
$ 6,741.21 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
60.9
UNSPSC
31171510
EAN
7316576601491
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
135.364
Long Description
Spherical Roller Bearing; 170MM Straight Bore; 360MM Outside Diameter; 120MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
6.693 Inch | 170 Millimeter
Width
4.724 Inch | 120 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter