Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

23038EMW33

23038EMW33

23038EMW33 SPHR RLR BRG ; 190MMX290MMX75MM

Spherical Roller Bearing; 190MM Straight Bore; 290MM Outside Diameter; 75MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23038EMW33

BDI #

17050221

PRICE
$ 3,298.27 / each
$ 4,498.31 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
17.717
UNSPSC
31171510
EAN
3413520294847
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Spherical Roller Bearing; 190MM Straight Bore; 290MM Outside Diameter; 75MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
11.417 Inch | 290 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
2.953 Inch | 75 Millimeter
Bore
7.48 Inch | 190 Millimeter