Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS2-22234BL1KD1

23226EMKW33C3

23226EMKW33C3 SPHR RLR BRG ; 130MMX230MMX80MM

Spherical Roller Bearing; 130MM Tapered Bore; 230MM Outside Diameter; 80MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23226EMKW33C3

BDI #

17050242

PRICE
$ 2,583.93 / each
$ 3,524.06 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
13.682
UNSPSC
31171510
EAN
3413520347581
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3226 (Specify bore)
Withdrawal Nut
KM29
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
30.6
Long Description
Spherical Roller Bearing; 130MM Tapered Bore; 230MM Outside Diameter; 80MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
9.055 Inch | 230 Millimeter
Adapter Part Number
SNW126 H2326 HA2326 HE2326 (Specify bore) Inch | H2326 (Specify bore) Millimeter
Width
3.15 Inch | 80 Millimeter
Bore
5.118 Inch | 130 Millimeter