Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SB 22211 W33 YS

SB 22211 W33 YS

SB 22211 W33 YS SPHERICAL ROLLER BEARING ; NON-RETURNABLE

Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 1 Seal Enclosure; Relubricatable

Part #

0311605000

BDI #

344338

PRICE
$ 624.14 / each
$ 836.92 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.863
UNSPSC
31171510
EAN
0726166004378
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
1 Seal
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
311605000
Weight / LBS
1.9
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 1 Seal Enclosure; Relubricatable
Outside Diameter
3.937 Inch | 100 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
0.984 Inch | 25 Millimeter
Bore
2.165 Inch | 55 Millimeter