Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4T-HH228340

3780

3780 TAPERED RLR BRG CONE ; 2"X1.193"

Bearing Cone; 3780 Basic Number; Standard Precision; 2" Bore; 1.193" Width; Single Row of Roller

Part #

3780

BDI #

17141644

PRICE
$ 65.99 / each
$ 90.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.547
UNSPSC
31171527
EAN
4547359532104
Precision Class
Standard
Component
Cone
Basic Number
3780
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 3780 Basic Number; Standard Precision; 2" Bore; 1.193" Width; Single Row of Roller
Bore
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.193 Inch | 30.302 Millimeter
Outside Diameter
0 Inch | 0 Millimeter