Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15115-2

4T-14125A

14125A TAPERED RLR BRG CONE ; 1.25"X0.771"

Bearing Cone; 14125A Basic Number; Standard Precision; 1-1/4" Bore; 0.771" Width; Single Row of Roller

Part #

14125A

BDI #

17142304

PRICE
$ 37.02 / each
$ 50.50 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.221
UNSPSC
31171527
EAN
4547359514902
Precision Class
Standard
Component
Cone
Basic Number
14125A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Internal Redesign
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
14125A
Long Description
Bearing Cone; 14125A Basic Number; Standard Precision; 1-1/4" Bore; 0.771" Width; Single Row of Roller
Width
0.771 Inch | 19.583 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter