Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4T-6580

4T-3875

3875 TAPERED RLR BRG CONE ; 1.5"X1.1875"

Bearing Cone; 3875 Basic Number; Standard Precision; 1-1/2" Bore; 1-3/16" Width; Single Row of Roller

Part #

3875

BDI #

17142480

PRICE
$ 95.94 / each
$ 130.84 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.569
UNSPSC
31171527
EAN
4547359532531
Precision Class
Standard
Component
Cone
Basic Number
3875
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 3875 Basic Number; Standard Precision; 1-1/2" Bore; 1-3/16" Width; Single Row of Roller
Bore
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter