Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4T-17830

4T-46720

46720 TAPERED RLR BRG CUP ; SGL 8.875"X1.3125" STL

Bearing Cup; 46720 Basic Number; Standard Precision; 8-7/8" Outside Diameter; 1-5/16" Width; Single Row of Roller

Part #

46720

BDI #

17141711

PRICE
$ 300.56 / each
$ 409.91 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.798
UNSPSC
31171529
EAN
4547359534030
Precision Class
Standard
Component
Cup
Basic Number
46720
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 46720 Basic Number; Standard Precision; 8-7/8" Outside Diameter; 1-5/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
8.875 Inch | 225.425 Millimeter