Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

559

4T-527

527 TAPERED RLR BRG CONE ; 1.75"X1.42"

Bearing Cone; 527 Basic Number; Standard Precision; 1-3/4" Bore; 1.42" Width; Single Row of Roller

Part #

527

BDI #

17142586

PRICE
$ 130.72 / each
$ 178.28 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.949
UNSPSC
31171527
EAN
4547359538687
Precision Class
Standard
Component
Cone
Basic Number
527
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 527 Basic Number; Standard Precision; 1-3/4" Bore; 1.42" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Width
1.42 Inch | 36.068 Millimeter