Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4T-2788

4T-JHM720249

JHM720249 TAPERED RLR BRG CONE ; 100MMX40MM

Bearing Cone; JHM720249 Basic Number; Standard Precision; 100MM Bore; 40MM Width; Single Row of Roller

Part #

JHM720249

BDI #

17147861

PRICE
$ 285.59 / each
$ 389.50 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
6.564
UNSPSC
31171527
EAN
4547359479003
Precision Class
Standard
Component
Cone
Basic Number
JHM720249
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Medium Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JHM720249 Basic Number; Standard Precision; 100MM Bore; 40MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.575 Inch | 40 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.937 Inch | 100 Millimeter