Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4T-593A

4T-JM738249

JM738249 TAPERED RLR BRG CONE ; 190MMX44MM

Bearing Cone; JM738249 Basic Number; Standard Precision; 190MM Bore; 44MM Width; Single Row of Roller

Part #

JM738249

BDI #

17143047

PRICE
$ 995.24 / each
$ 1,357.34 / each

QTY

INVENTORY:
17
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
9.847
UNSPSC
31171527
EAN
4547359480689
Precision Class
Standard
Component
Cone
Basic Number
JM738249
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JM738249 Basic Number; Standard Precision; 190MM Bore; 44MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
7.48 Inch | 190 Millimeter
Width
1.732 Inch | 44 Millimeter