Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SAPA 206 20 G

SAPA 206 20 G

SAPA 206 20 G PILLOW BLOCK BEARING ; 1-1/4" BORE 1-11/16" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

2101046407

BDI #

518811

PRICE
$ 52.28 / each
$ 54.34 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.179
UNSPSC
31171511
EAN
0080067574963
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
SA206-20G
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SAPA 206 20 G
Weight / LBS
2.6
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
2.6 Inch | 66 Millimeter
Actual Bolt Center to Center
3 Inch | 76.2Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter