Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SRF 75

SRF 75

SRF 75 CAM FOLLOWER BEARING ; CAGED ROLLER 3-3/4" SIZE CAGED

Cam Follower Bearing; 2" Bore; 3-3/4" Roller Diameter; 1.245" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable

Part #

SRF75

BDI #

795170

PRICE
$ 227.54 / each
$ 439.47 / each

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.172
EAN
0637400007225
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Caged | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
SRF75
Weight / LBS
2.59
Long Description
Cam Follower Bearing; 2" Bore; 3-3/4" Roller Diameter; 1.245" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Roller Diameter
3.75 Inch | 95.25 Millimeter
Roller Width
1.245 Inch | 31.623 Millimeter
Bore
2 Inch | 50.8 Millimeter