Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TP-760

TP-760

TP-760 ROLLER THRUST BEARING (SMARTCATALOG)

Thrust Roller Cylindrical Bearing; 14" Bore 1; 14" Bore 2; 20" Outside Diameter; 3-3/4" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

TP-760

BDI #

26334049

PRICE
$ 18,629.78 / each

QTY

Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
152.0
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
152
Long Description
Thrust Roller Cylindrical Bearing; 14" Bore 1; 14" Bore 2; 20" Outside Diameter; 3-3/4" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
14 Inch | 355.6 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Bore 1
14 Inch | 355.6 Millimeter
Height
3.75 Inch | 95.25 Millimeter