Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCF 215 48

UCF 215 48

UCF 215 48 FLANGED BLOCK BEARING ; 3" BORE 8.9" BOLT CIRCLE 4 HOLE

Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 8.9" Bolt Circle Diameter; 6-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

2101036231

BDI #

520138

PRICE
$ 297.66 / each
$ 309.32 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
7.72
UNSPSC
31171501
EAN
0080067565389
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11/16 Inch
Relubricatable
Yes
Insert Part Number
UC215-48
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCF 215 48
Weight / LBS
17
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 8.9" Bolt Circle Diameter; 6-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
8.9 Inch | 225 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6.25 Inch | 158.75 Millimeter
Bore
3 Inch | 76.2 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter