Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCFH206-30M-CEC

UCFH206-30M-CEC

UCFH206-30M-CEC FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL

Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 117.094MM Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

54206NR-EC

BDI #

340083

PRICE
$ 141.37 / each
$ 155.71 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171501
EAN
0787405579958
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Polyamide
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11.5 Millimeter
Relubricatable
Yes
Insert Part Number
UC206-30M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Closed End Cap | Black Housing
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.03
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 117.094MM Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Bolt Spacing
4.61 Inch | 117.094 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter