Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCFLU-1

UCFLU-25

UCFLU-25 FLANGED BALL BEARING UNIT ; ULTRA CLASS 2-BOLT 25MM

Flange Block Bearing; 25MM Bore; 98.8MM Bolt Circle Diameter; 98.831MM Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Cast Iron; Ball Bearing; Relubricatable; Single Lip Land RidingSeal

Part #

UCFLU-25

BDI #

25266138

PRICE
$ 123.85 / each
$ 168.91 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171501
EAN
4547359864052
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Flange Block Bearing
Product Specification
25MM Bore; 98.8MM Bolt Circle Diameter; 98.831MM Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Cast Iron; Ball Bearing; Relubricatable; Single Lip Land RidingSeal
Long Description
Flange Block Bearing; 25MM Bore; 98.8MM Bolt Circle Diameter; 98.831MM Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Cast Iron; Ball Bearing; Relubricatable; Single Lip Land RidingSeal