Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCFU-35

UCFU-35

UCFU-35 FLANGED BEARING UNIT ; ULTRA CLASS 35MM BORE 4-BOLT

Flange Block Bearing; 35MM Bore; 130.2MM Bolt Circle Diameter; 92.075MM Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Set Screw Mount; Cast Iron; Ball Bearing; Relubricatable; Single Lip Land RidingSeal

Part #

UCFU-35

BDI #

25268804

PRICE
$ 172.65 / each
$ 235.47 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171501
EAN
4547359864243
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.7
Product Detail
Flange Block Bearing
Product Specification
35MM Bore; 130.2MM Bolt Circle Diameter; 92.075MM Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Set Screw Mount; Cast Iron; Ball Bearing; Relubricatable; Single Lip Land RidingSeal
Long Description
Flange Block Bearing; 35MM Bore; 130.2MM Bolt Circle Diameter; 92.075MM Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Set Screw Mount; Cast Iron; Ball Bearing; Relubricatable; Single Lip Land RidingSeal