Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCHPL204-12MZ20RFW

UCHPL206-20MZ20RFCW

UCHPL206-20MZ20RFCW HANGER UNIT BEARING ; 1-1/4" ID KANIGEN SET SCREW

Hanger Bearing; 1-1/4" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UC206-20MZ20RF Insert Part Number

Part #

UCHPL206-20MZ20RFCW

BDI #

112407

PRICE
$ 311.25 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
EAN
0808250402519
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Nickel Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC206-20MZ20RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | 2 Open Cover
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL20620MZ20RFCW
Weight / LBS
1.4
Long Description
Hanger Bearing; 1-1/4" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UC206-20MZ20RF Insert Part Number
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter