Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCP 206 18

UCP 206 18

UCP 206 18 PILLOW BLOCK BEARING ; 1-1/8" BORE 1-11/16" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/8" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

2101032958

BDI #

520836

PRICE
$ 48.78 / each
$ 50.68 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
31171511
EAN
0080067562118
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC206-18
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCP 206 18
Weight / LBS
3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/8" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Actual Bolt Center to Center
4.8 Inch | 121.9Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter