Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCP204-12

UCP204-12

UCP204-12 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE POLYAMIDE CHROME

Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-37/64" Minimum Bolt Spacing; 4-1/16" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion

Part #

73204

BDI #

339765

PRICE
$ 87.86 / each
$ 96.77 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.299
UNSPSC
31171511
EAN
0787405280915
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC204-12
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Black Housing
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
73204
Weight / LBS
0.68
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-37/64" Minimum Bolt Spacing; 4-1/16" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Bore
0.75 Inch | 19.05 Millimeter
Bolt Spacing Maximum
4.063 Inch | 103.2Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bolt Spacing Minimum
3.578 Inch | 90.881Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter